Has Been Replaced By Eaton CHF220SW

Item #: 0010006
Cat #: CH220SW
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Type Ch Neutral Switching Circuit Breaker, 2-pole, 20 Amp, 10 Kaic, 120 Vac. Has Been Replaced By Eaton CHF220SW

Overview

Type Ch Neutral Switching Circuit Breaker, 2-pole, 20 Amp, 10 Kaic, 120 Vac. Has Been Replaced By Eaton CHF220SW
They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.
Also known as: CH220SW, CUTCH220SW

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10kA
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)