Breaker, 20A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0010003

Cat #: CH220

UPC: 782113101767

Company wide:
0 in stock
Documents & Guides
20 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.

Also known as: 782113101767, CH220, CUTCH220

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20