Breaker, 110A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0009992

Cat #: CH2110

UPC: 782113317038

$ 630.52 EA
Company wide:
0 in stock
Documents & Guides
110 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

110 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113317038, CH2110, CUTCH2110

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 110
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 110