Breaker, 100A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0009990

Cat #: CH2100

UPC: 782113102375

$ 156.78 EA
Company wide:
344 in stock
Documents & Guides
100 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

100 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 782113102375, CH2100, CUTCH2100

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100