Breaker, 25A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 0009958

Cat #: CH125

UPC: 782113121420

Company wide:
0 in stock
Documents & Guides
Breaker, 25A, 1P, 120/240V, 10 kAIC, Type CH25 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

Breaker, 25A, 1P, 120/240V, 10 kAIC, Type CH25 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113121420, CH125, CUTCH125

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Standards: California Proposition 65
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA