Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 0009954

Cat #: CH120HM

UPC: 782113101651

Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Switch Duty Rated. High Magnetic.

Overview

20 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Switch Duty Rated. High Magnetic.
Also known as: 782113101651, CH120HM, CUTCH120HM

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1