This product has been discontinued.

20A, 1P, 120V, 10 kAIC, Type CH Ground Fault CB
Item #: 0009953
Cat #: CH120GF
UPC: 782113261768
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. ### NOTE: WHEN STOCK OUT USE # 936643 ### Eaton CHFGF120 ###
Overview
20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. ### NOTE: WHEN STOCK OUT USE # 936643 ### Eaton CHFGF120 ###
Also known as: 782113261768, CH120GF, CUTCH120GF
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |