Wall Mount Enclosure, Single Door, NEMA 4, 12 x 15 x 6.1"

Item #: 0009948

Cat #: WM241608NC

UPC: 639889831278

$ 311.60 EA
Company wide:
1 in stock
Documents & Guides
Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 24 x 16 x 8.3 Inch, Carbon Steel/Gray Finish

Overview

Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 24 x 16 x 8.3 Inch, Carbon Steel/Gray Finish

Rittal WM enclosures set the standard for maximum use of space and ease of installation. WM compact enclosures can be used for virtually any application. NEMA protection ratings are ensured through a secure locking system, foamed-in-place gasket and knifeedge perimeter. Features include a body constructed of cold rolled steel, steel doors and zinc-plated mounting panels. WM enclosures are readily available in all of the most popular sizes, protection categories and configurations – including universal disconnect cutout.

Also known as: 639889831278, WM241608NC, RITWM241608NC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel