Has Been Replaced By Eaton CHFGF115

Item #: 0009946

Cat #: CH115GF

UPC: 782113261218

Company wide:
0 in stock
Documents & Guides
15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Has Been Replaced By Eaton CHFGF115

Overview

15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Has Been Replaced By Eaton CHFGF115
Also known as: 782113261218, CH115GF, CUTCH115GF

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15