Breaker, Twin, CTL, 15/15A, 1P, 120/240V, 10 kAIC, CHT

Item #: 0009942

Cat #: CHT1515

UPC: 782113631530

$ 100.00 EA
Company wide:
818 in stock
Documents & Guides
15/15 Amp, 1-Pole, Type CHT CTL Plug-On Twin Circuit Breaker, Wire Size #14-8, 10 kAIC, 120/240V AC

Overview

15/15 Amp, 1-Pole, Type CHT CTL Plug-On Twin Circuit Breaker, Wire Size #14-8, 10 kAIC, 120/240V AC

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker. 

Also known as: 782113631530, CHT1515, CUTCHT1515, Peanut breakers

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15