Breaker, 200A, 3P, Bolt On, 100kAIC, 240VAC, Replaced By CVH3200X

Item #: 0009940
Cat #: CHH3200
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
200 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 100 kAIC, 240 VAC. For Used with 37MM &Amp; 37SS Modular Metering Stacks. Includes: Line and Load Lugs. Has Been Replaced By Eaton CVH3200X

Overview

200 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 100 kAIC, 240 VAC. For Used with 37MM &Amp; 37SS Modular Metering Stacks. Includes: Line and Load Lugs. Has Been Replaced By Eaton CVH3200X
Also known as: CHH3200, CUTCHH3200

Specifications

Amps: 200
Poles: 3
Family / Style: CH
Volts AC: 120/208
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Amps: 200
Family / Style: CH
Mounting: Bolt On
Poles: 3
Volts AC: 120/208
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)