Type Cc Circuit Breaker

Item #: 0009935

Cat #: CHH3100

UPC: 782113132518

Call for price
Company wide:
0 in stock
Documents & Guides
Type Cc Circuit Breaker, 3-pole, 100 Amp, 100 Kaic, 240 Vac

Overview

Type Cc Circuit Breaker, 3-pole, 100 Amp, 100 Kaic, 240 Vac
Also known as: 782113132518, CHH3100, CUTCHH3100

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120/208
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 120/208
Mounting: Bolt On
Family / Style: CH
Amps: 100
Interrupt Rating AC: 25 kA