This product has been discontinued.

Breaker, Bolt On, Type CHH, 2P, 150A, 100kAIC, 240VAC
Item #: 0009933
Cat #: CHH2150
UPC: 782113132556
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Breaker, Bolt On, Type CHH, 2P, 150A, 100kAIC, 240VACBreaker, Bolt On, Type CHH, 2-Pole, 150 Amp, 100k AIC, 240 Volt AC
Overview
Breaker, Bolt On, Type CHH, 2P, 150A, 100kAIC, 240VACBreaker, Bolt On, Type CHH, 2-Pole, 150 Amp, 100k AIC, 240 Volt AC
Also known as: 782113132556, CHH2150, CUTCHH2150
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 25 kA |
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |
| Poles: | 2 |
| Amps: | 150 |
| Interrupt Rating AC: | 25 kA |