Breaker, Bolt On, 3P, 70A, 240VAC, 10kAIC, for Type PB

Item #: 0009928

Cat #: CHB370

UPC: 782113112657

Company wide:
0 in stock
Documents & Guides
70 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

70 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Also known as: 782113112657, CHB370, CUTCHB370

Specifications

Poles: 3
Family / Style: CH
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 70
Mounting: Bolt On
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA