Breaker, 100A, 3P, 120/240V, Type CHB, 10 kAlC

Item #: 0009916

Cat #: CHB3100

UPC: 782113112701

$ 1781.14 EA
Company wide:
2 in stock
Documents & Guides
100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC ***Only for use with Vintage C-H Type PB Panelboards***

Overview

100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC ***Only for use with Vintage C-H Type PB Panelboards***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782113112701, CHB3100, CUTCHB3100, Up/Down Slammer

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Mounting: Bolt On
Family / Style: CH
Amps: 100
Interrupt Rating AC: 10 kA