MC Lite Luminary Solid Whip, 16/2

Item #: 0009911

Cat #: LP51207.00S66

UPC:

$ 27.05 EA
Company wide:
169 in stock
Documents & Guides
Luminary Whip, Length: 6 ft, Solid Copper Conductors, 16/2 Purple, Gray 12/2 Black, White & Green, Flexible Steel Conduit, Connectors: (2)Straight, Screw-In w/Locknuts.

Overview

Luminary Whip, Length: 6 ft, Solid Copper Conductors, 16/2 Purple, Gray 12/2 Black, White & Green, Flexible Steel Conduit, Connectors: (2)Straight, Screw-In w/Locknuts.

MC-PCS Custom Cuts provide contractors with factory cut and connectorized branch circuit wiring with low voltage controls for use with lighting fixtures on the jobsite. MC-PCS Custom Cuts significantly reduce installation time and eliminate jobsite waste for lighting applications that require circuit size conductors and low-voltage control conductors under the same armor.

Also known as: LP51207.00S66, AFCLP5120700S66

Specifications

Volts AC: 120
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Conductors: 4
Length: 6 ft
Stranding: Solid
Volts AC: 120
Gauge: 12 AWG
Conductors: 4
Stranding: Solid
Jacket: Steel
Material: Copper
Length: 6 ft