Breaker, 40A, 2P, 120/240V, Type CHB, 10 kAlC

Item #: 0009904

Cat #: CHB240

UPC: 782113112480

Company wide:
0 in stock
Documents & Guides
40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782113112480, CHB240, CUTCHB240

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA