15A, TR USB Receptacle, Midnight

Item #: 0009900

Cat #: SCR-15-UBTR-MN

UPC: 784276166287

$ 168.75 EA
Company wide:
1 in stock
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Midnight

Overview

15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Midnight
Also known as: 784276166287, SCR-15-UBTR-MN, LUTSCR15UBTRMN

Specifications

Mounting: Insert
Color: Midnight
Type: Tamper-Resistant, 2 Device, USB
Amps: 15
Volts AC: 125
Mounting: Insert
Type: Tamper-Resistant, 2 Device, USB
Volts AC: 125
Color: Midnight
Amps: 15