50A, 1P, 120/240V, Type CHB, 10 kAlC, CB

Item #: 0009893

Cat #: CHB150

UPC: 782113112398

Company wide:
0 in stock
Documents & Guides
50 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

50 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Also known as: 782113112398, CHB150, CUTCHB150

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Mounting: Bolt On
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA