Breaker, 20A, 1P, 120/240V, Type CHB, 10 kAlC

Item #: 0009887

Cat #: CHB120

UPC: 782113112350

$ 135.76 EA
Company wide:
2 in stock
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782113112350, CHB120, CUTCHB120

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Mounting: Bolt On
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA