Motion Sensor

Item #: 0009822
Cat #: MS360WL (120V/277V)
UPC: 765364001116
$ 101.81 EA
Company wide:
0 in stock
Documents & Guides
Motion Sensor, 360°, Wet Location, 120/277/347VAC, White

Overview

Motion Sensor, 360°, Wet Location, 120/277/347VAC, White
Also known as: 765364001116, MS360WL (120V/277V), ATAMS360WL

Specifications

Volts AC: 120
Color: White
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)