Ch Meter Center

Item #: 0009818

Cat #: CMBE2222B125BF

UPC: 782114848814

Company wide:
0 in stock
Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 125 Amp,10 Kaic, 22 Distribution, 4 Jaws, Main Breaker Included Ch2125x, Ring Security,ug Service, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 125 Amp,10 Kaic, 22 Distribution, 4 Jaws, Main Breaker Included Ch2125x, Ring Security,ug Service, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114848814, CMBE2222B125BF, CUTCMBE2222B125BF

Specifications

Length: 39 in
Jaws: 4
Depth: 7 in
Sockets: 1
Width: 17.500 in
IP/NEMA Rating: NEMA 3R
Length: 39 in
Depth: 7 in
Width: 17.500 in
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R