Breaker, 175A, 3P, 240V, 10 kAIC, Type CC, Bolt On

Item #: 0009793

Cat #: CC3175

UPC: 782113266633

Call for price
Company wide:
0 in stock
Documents & Guides
175 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Overview

175 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Also known as: 782113266633, CC3175, CUTCC3175

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 175
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 175
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA