Has Been Replaced By Eaton CCV2200

Item #: 0009788

Cat #: CC2200

UPC: 782113266596

Company wide:
0 in stock
Documents & Guides
Has Been Replaced By Eaton CCV2200200 Amp, 2-Pole Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures. Has Been Replaced By Eaton CCV2200

Overview

Has Been Replaced By Eaton CCV2200200 Amp, 2-Pole Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures. Has Been Replaced By Eaton CCV2200
Also known as: 782113266596, CC2200, CUTCC2200

Specifications

Amps: 200
Family / Style: CC
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 200
Mounting: Panel
Volts AC: 120, 240
Family / Style: CC
Poles: 2
Interrupt Rating AC: 10 kA