Has Been Replaced By Eaton CCV2150

Item #: 0009786

Cat #: CC2150

UPC: 782113266572

Company wide:
0 in stock
Documents & Guides
Has Been Replaced By Eaton CCV2150150 Amp, 2-Pole Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures. Has Been Replaced By Eaton CCV2150

Overview

Has Been Replaced By Eaton CCV2150150 Amp, 2-Pole Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures. Has Been Replaced By Eaton CCV2150
Also known as: 782113266572, CC2150, CUTCC2150

Specifications

Family / Style: CC
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 2
Amps: 150
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA