1
more

Breaker, Bolt On, Type CC, 150A, 3P, 240V, 25 kAIC
Item #: 0009779
Cat #: CCH3150
UPC: 782113338583
Company wide:
0
in stock
Documents & Guides
150 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Used on Type ECC Unit Enclosures.
Overview
150 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Used on Type ECC Unit Enclosures.
Type CC Molded Case Circuit Breaker Catalog#:CCH3150 Type CC Molded Case Circuit Breaker, Three-Pole, 150A, 240V, 100 kAIC, #2/0-300 kcmil Cu/Al 60°C or 75°C
Also known as: 782113338583, CCH3150, CUTCCH3150
Specifications
| Family / Style: | CC |
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 150 |
| Interrupt Rating AC: | 25 kA |
| Family / Style: | CC |
| Poles: | 3 |
| Amps: | 150 |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 25 kA |