nVent CADDY Cushion Clamp Insulated Strut Clamp for Pipe/Tube, 4 1/2" OD, 4" Pipe

Item #: 0009761

Cat #: CCC0450

UPC: 782856712817

$ 102.45 EA
Company wide:
0 in stock
Documents & Guides
CUSHION CLAMP #CCC0450

Overview

CUSHION CLAMP #CCC0450

Cushion clamp for fixing pipes to strut.

Also known as: 782856712817, CCC0450, CDYCCC0450

Features & Benefits

  • Fits into open side of strut channel
  • Plastic cushion is hinged to spread apart for easy installation
  • Reduces noise and absorbs shock by gripping the pipe/tube firmly
  • Square neck of carriage bolt prevents over-tightening
  • Nylon locknut prevents loosening under vibration
  • FM® Specification Tested (from 3/8" to 4" of Copper Tube Size)

Specifications

Material: Steel
Diameter: 4 in
Width: 1.560 in
Finish: Zinc Chromate
Material: Steel
Width: 1.560 in
Diameter: 4 in
Finish: Zinc Chromate