ADV LEDHCNA0024V41FLOM XITANIUM 100

Item #: 0009685

Cat #: LEDHCNA0024V41FLOM

UPC: 781087091616

Company wide:
0 in stock
Documents & Guides
ADV LEDHCNA0024V41FLO LED 480V NPUT 24V OUTPUT

Overview

ADV LEDHCNA0024V41FLO LED 480V NPUT 24V OUTPUT
Also known as: 781087091616, LEDHCNA0024V41FLOM, ADVLEDHCNA0024V41F

Specifications

Wattage: 100
Light Technology: LED
Wattage: 100
Light Technology: LED