Occupancy Sensor, Infrared, Wall Mount, 180°, 2-Pole

Item #: 0009630

Cat #: WSD2PWH

UPC: 745975809981

Company wide:
0 in stock
Occupancy Sensor, Infrared, Wall Mount, 180°, 2-Pole, White, 120 - 347 VAC

Overview

Occupancy Sensor, Infrared, Wall Mount, 180°, 2-Pole, White, 120 - 347 VAC
Also known as: 745975809981, WSD2PWH, SESWSD2PWH

Specifications

Color: White
Mounting: Wall
Angle: 180°
Color: White
Angle: 180°
Mounting: Wall