ETN CH60PVPN200 Type CH Solar Power, 35 kAIC

Item #: 0009624

Cat #: CH60PVPN200

UPC: 786685708232

Call for price
Company wide:
0 in stock

Overview

CUT CH60PVPN200, 35 kAIC

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786685708232, CH60PVPN200, CUTCH60PVPN200

Specifications

Amps: 200
Mounting: Flush, Surface
Family / Style: CH
Circuits: 120
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Spaces: 60
Interrupt Rating AC: 35 kA
Amps: 200
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Interrupt Rating AC: 35 kA
Mounting: Flush, Surface
Circuits: 120
Material: Copper
Spaces: 60