14 AWG UF/NMC Copper Yellow 2500'

Item #: 0009621

Cat #: 14UFSOLYELX2500

UPC:

$ 0.19 FT
Clearance
Price good while supplies last
Company wide:
500 in stock
Documents & Guides
(1) 14 AWG Conductor, UF/NMC, 600V, Copper Conductor, PVC Jacket, Yellow, 2500 ft. Reel.

Overview

(1) 14 AWG Conductor, UF/NMC, 600V, Copper Conductor, PVC Jacket, Yellow, 2500 ft. Reel.
Also known as: 14UFSOLYELX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Yellow
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG