14 AWG UF/NMC Copper Red 2500'

Item #: 0009620

Cat #: 14UFSOLREDX2500

UPC:

Company wide:
0 in stock
Documents & Guides
(1) 14 AWG Conductor, UF/NMC, 600V, Copper Conductor, PVC Jacket, Red, 2500 ft. Reel.

Overview

(1) 14 AWG Conductor, UF/NMC, 600V, Copper Conductor, PVC Jacket, Red, 2500 ft. Reel.
Also known as: 14UFSOLREDX2500

Specifications

Color: Red
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Conductors: 1