Miniature Circuit Breaker - 1 Pole

Item #: 0009605

Cat #: SU201M-Z20

UPC: 016779932985

$ 51.69 EA
Company wide:
2 in stock
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 20A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 20A, 1P Ul489

Su201M-Z20 Miniature Circuit Breaker Z-Char., 10Ka, 20A, 1P Ul489

Also known as: 016779932985, SU201M-Z20, ABBSU201MZ20

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 20
Type: Trip Curve Z