Miniature Circuit Breaker - 1 Pole

Item #: 0009600

Cat #: SU201M-Z10

UPC: 016779932947

$ 51.69 EA
Company wide:
4 in stock
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 10A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 10A, 1P Ul489

Su201M-Z10 Miniature Circuit Breaker Z-Char., 10Ka, 10A, 1P Ul489

Also known as: 016779932947, SU201M-Z10, ABBSU201MZ10

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve Z