Miniature Circuit Breaker - 1 Pole

Item #: 0009594

Cat #: SU201M-Z3

UPC: 016779932886

$ 11.53 EA
Company wide:
17 in stock
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 3A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 3A, 1P Ul489

Su201M-Z3 Miniature Circuit Breaker Z-Char., 10Ka, 3A, 1P Ul489

Also known as: 016779932886, SU201M-Z3, ABBSU201MZ3

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z