Hex Head Bolt, 1/2 x 1-1/2", Silicon Bronze, Class-2A

Item #: 0009579
Cat #: 50X150HEBBOX
UPC: 781810011775
Call for price
Company wide:
100 in stock
Documents & Guides
Hex Head Bolt, 1/2 x 1-1/2 Inch, Silicon Bronze, Class-2A

Overview

Hex Head Bolt, 1/2 x 1-1/2 Inch, Silicon Bronze, Class-2A
Durium Bolts combine high strength with corrosion resistance.
Also known as: 781810011775, 50X150HEBBOX, BUR50X150HEBBOX

Specifications

Diameter: 1/2 in
Material: Silicon Bronze
Length: 1 1/2 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 1 1/2 in
Material: Silicon Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)