
Starter, NEMA, Size 1, 120VAC Coil, 27A, 3PH, 3P, Open, 600VAC
Item #: 0009576
Cat #: AN56DN0AB
UPC: 782113972503
$ 2556.53 EA
Company wide:
0
in stock
Documents & Guides
27 Amp, NEMA Size 1, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Overview
27 Amp, NEMA Size 1, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Eaton's Freedom Series Adjustable Bimetallic Ambient Compensated Contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.
Also known as: 782113972503, AN56DN0AB, CUTAN56DN0AB
Specifications
| Type: | Reversing, Thermal Overload, NEMA, Starter |
| Family / Style: | Freedom |
| Phase: | 3 |
| Volts AC Control: | 110/120 |
| Poles: | 3 |
| Size: | 1 |
| Mounting: | Surface |
| Amps: | 27 |
| Type: | Reversing, Thermal Overload, NEMA, Starter |
| Phase: | 3 |
| Poles: | 3 |
| Mounting: | Surface |
| Family / Style: | Freedom |
| Volts AC Control: | 110/120 |
| Size: | 1 |
| Amps: | 27 |