
Starter, NEMA, Size 0, 120VAC Coil, 18A, 3PH, 3P, Open, 600VAC
Item #: 0009574
Cat #: AN56BN0AC
UPC: 782113972480
$ 2230.77 EA
Company wide:
0
in stock
Documents & Guides
NEMA, 18 Amp, Size 0, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Overview
NEMA, 18 Amp, Size 0, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113972480, AN56BN0AC, CUTAN56BN0AC
Specifications
| Type: | Reversing, Thermal Overload, NEMA, Starter |
| Family / Style: | Freedom |
| Phase: | 3 |
| Volts AC Control: | 110/120 |
| Poles: | 3 |
| Amps: | 18 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Type: | Reversing, Thermal Overload, NEMA, Starter |
| Phase: | 3 |
| Poles: | 3 |
| Mounting: | Surface |
| Family / Style: | Freedom |
| Volts AC Control: | 110/120 |
| Amps: | 18 |
| Volts AC: | 600 |