270A, Size 5, Full Voltage, Non-Reversing Starter, 120/110VAC Coil

Item #: 0009571

Cat #: AN16SN0AB

UPC: 782113971889

$ 19076.61 EA
Company wide:
0 in stock
NEMA, Full Voltage Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size 5, 270 Amp, 3-Pole, Interchangeable Heater Overload Relay, 120/110 Volt AC Coil

Overview

NEMA, Full Voltage Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size 5, 270 Amp, 3-Pole, Interchangeable Heater Overload Relay, 120/110 Volt AC Coil

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. 

Also known as: 782113971889, AN16SN0AB, CUTAN16SN0AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Amps: 270
Poles: 3
Type: Starter, Non-Reversing
Mounting: Surface
Size: 5
Volts AC: 600
Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Family / Style: Freedom
Amps: 270
Type: Starter, Non-Reversing
Size: 5