NEMA Full Voltage Non-reversing Starter

Item #: 0009565

Cat #: AN16KN0A

UPC: 782113603896

$ 3333.78 EA
Company wide:
3 in stock
Documents & Guides
90 Amp, NEMA Size 3, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

90 Amp, NEMA Size 3, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Also known as: 782113603896, AN16KN0A, CUTAN16KN0A

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 90
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Family / Style: Freedom
Poles: 3
Amps: 90