Starter, 45A, Size 2, 3P, Thermal Overload, 240VAC Coil, Open

Item #: 0009560

Cat #: AN16GN0BB

UPC: 782113971858

$ 2089.16 EA
Company wide:
1 in stock
45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113971858, AN16GN0BB, CUTAN16GN0BB

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, Starter
Volts AC Control: 240
Amps: 45
Size: 2
Family / Style: Freedom
Poles: 3
Volts AC Control: 240
Size: 2
Phase: 3
Type: Thermal Overload, Starter
Amps: 45