Starter, 45A, Size 2, 3P, Thermal Overload, 120VAC Coil, Open

Item #: 0009559

Cat #: AN16GN0AB

UPC: 782113971841

$ 2089.16 EA
Company wide:
5 in stock
Documents & Guides
45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Also known as: 782113971841, AN16GN0AB, CUTAN16GN0AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, Starter
Amps: 45
Size: 2
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, Starter
Size: 2
Family / Style: Freedom
Poles: 3
Amps: 45