Starter, 27A, Full Voltage, Non-Reversing, Size 1, 120/110VAC Coil

Item #: 0009549

Cat #: AN16DN0AB

UPC: 782113971704

$ 1127.78 EA
Company wide:
4 in stock
27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Eaton's Freedom Series Adjustable Bimetallic Ambient Compensated Contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 782113971704, AN16DN0AB, CUTAN16DN0AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Size: 1
Type: Starter
Mounting: Surface
Amps: 27
Volts AC: 600
Volts AC Control: 120
Phase: 3
Size: 1
Mounting: Surface
Volts AC: 600
Family / Style: Freedom
Poles: 3
Type: Starter
Amps: 27