1/4" Hex Screwdriver Kit

Item #: 0009544

Cat #: 2101-22

UPC: 045242298174

$ 215.94 EA
Company wide:
4 in stock
Documents & Guides
M4 4V Screwdriver, 2-Speed Gearbox: 200/600 RPM, 44 in-lbs of Torque, Weight: 0.85 lb, Includes: 1/4" Hex Screwdriver, 2 M4™ 2.0 Batteries, M4™ Charger

Overview

M4 4V Screwdriver, 2-Speed Gearbox: 200/600 RPM, 44 in-lbs of Torque, Weight: 0.85 lb, Includes: 1/4" Hex Screwdriver, 2 M4™ 2.0 Batteries, M4™ Charger

With the introduction of the new M4™ 2-speed screwdriver, Milwaukee Tool commits to a new line of cordless products in the 4 V category utilizing the company’s REDLITHIUM 2.0 battery technology. The new screwdriver incorporates the latest Milwaukee core technologies in motor, REDLITHIUM™ intelligence electronics and REDLITHIUM 2.0 batteries, increasing the tool’s power and run-time, while shrinking its size. Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications. Two speeds, 200 and 600 RPM, offer further user control for precision work. At only 244 millimeters in length and under one pound, the M4™ screwdriver is easy to use with one hand, featuring 1/4 in. quick-change chuck for one-handed bit changes.

Also known as: 045242298174, 2101-22, MIL210122

Features & Benefits

  • 21-position clutch setting with auto shut-off
  • 44 inch-pounds of torque
  • 2-speed gearbox: 200/600 RPM
  • 2.0 Battery on M4 platform

Specifications

Type: Kit, Lithium Battery, Screwdriver, Charger
Volts DC: 4
Size: 1/4 in
Type: Kit, Lithium Battery, Screwdriver, Charger
Size: 1/4 in
Volts DC: 4