Starter, Freedom, Full Voltage Non-Reversing, Size 0, 18A 480VAC"

Item #: 0009541

Cat #: AN16BN0CC

UPC: 782113971582

$ 980.86 EA
Company wide:
1 in stock
18 Amp, NEMA Size 0, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

18 Amp, NEMA Size 0, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782113971582, AN16BN0CC, CUTAN16BN0CC

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Amps: 18
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Amps: 18
Phase: 3
Type: NEMA, Starter, Non-Reversing
Volts AC Control: 480