4/0 AWG to 400 MCM Cold Shrink

Item #: 0009536

Cat #: 7642-T-110

UPC: 054007417644

$ 207.43 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8kV, 2 AWG - 2/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (1) Termination.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8kV, 2 AWG - 2/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (1) Termination.

3M™ Cold Shrink QT-III 7640-T & 7650-T Series Termination Kit is designed for terminating medium voltage cables. The track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for indoor and weather-protected applications.

Also known as: 054007417644, 7642-T-110, MMM7642T110

Specifications

Color: Black
Allowable Gauge Range: 4/0 - 400
Volts AC Range: 5kV - 15kV
Color: Black
Volts AC Range: 5kV - 15kV
Allowable Gauge Range: 4/0 - 400