Miniature Circuit Breaker - 2 Pole

Item #: 0009531
Cat #: SU202M-K6
UPC:
$ 87.75 EA
Company wide:
10 in stock
Miniature Circuit Breaker K-Char., 10Ka, 6A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 6A, 2P Ul489
Su202M-K6 Miniature Circuit Breaker K-Char., 10Ka, 6A, 2P Ul489
Also known as: SU202M-K6, ABBSU202MK6

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)