Iec Full Voltage Reversing Starter

Item #: 0009525

Cat #: AE56FN0AC

UPC: 782113971315

$ 2583.96 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact
Also known as: 782113971315, AE56FN0AC, CUTAE56FN0AC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter