Iec Full Voltage Reversing Starter

Item #: 0009524

Cat #: AE56EN0AC

UPC: 782113971292

$ 2317.20 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact
Also known as: 782113971292, AE56EN0AC, CUTAE56EN0AC

Specifications

Family / Style: Freedom
Volts AC: 12
Wattage: 18
Type: Under Cabinet Accessory, Xenon
Color: White
Length: 9 in
Family / Style: Freedom
Wattage: 18
Color: White
Volts AC: 12
Type: Under Cabinet Accessory, Xenon
Length: 9 in