LED Driver, 150W, 120-277V Input, 120-280V Output

Item #: 0009520

Cat #: LEDINTA0530C280DOM

UPC: 781087091555

$ 81.34 EA
Company wide:
0 in stock
Documents & Guides
LED Driver, 150 Watt, 120-277 Volt Input, 120-280 Volt Output, 0-10V Dimming

Overview

LED Driver, 150 Watt, 120-277 Volt Input, 120-280 Volt Output, 0-10V Dimming
Also known as: 781087091555, LEDINTA0530C280DOM, ADVLEDINTA0530C280

Specifications

Family / Style: Xitanium
Wattage: 150
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver, 0-10V Dimming
Dimmable: Yes
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277